Motion
C143C34FB1J

LEESON ELECTRIC
C143C34FB1J

General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04719584
MFR #C143C34FB1J
List Price$1,391.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C143C34FB1J

General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04719584
MFR #C143C34FB1J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,391.86/each for your price

Overview

Mfr description
120130.00,1 1/2HP,143T,3600RPM,1PH,TEFC
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Continuous duty cycle design allows maximum operation at the rated power. specifications
  • Heavy-duty, rolled steel construction ensures motor durability.
  • Permanently lubricated sealed bearings extend the lifetime of the motor.
  • Capacitor start design optimizes motor torque and efficiency performance.
  • Operational at 115/208-230 V @60HZ. Nameplate image may vary from actual product.

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    143T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Electrical Type
    Capacitor Start Induction Run
  • Full Load Efficiency
    72.00 %
  • KVA Code
    H
  • kW
    1.10 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2-pole
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Description
    General Purpose Motor, 1.50 HP, 1 Ph, 60 Hz, 115/230 V, 3600 RPM, 143T Frame, TEFC
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Motor Length Less Shaft
    7.50 in
  • Overall Length C Dimension
    13.43 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    L
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CSA, UL Recognized
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overload Protector
    No Protection
  • Weight
    39.00 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    691720015117
  • UPC_NO
    691720015117
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Voltage
    115/230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text