1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
30314DJR
Taper Roller Bearing - 70 mm Bore, 150 mm OD, 38 mm Width
MI ITEM #
04719702
MFR #
30314DJR
Your Price
$320.59
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
JTEKT KOYO 30314DJR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
30314DJR
Taper Roller Bearing - 70 mm Bore, 150 mm OD, 38 mm Width
MI ITEM #
04719702
MFR #
30314DJR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$320.59
/each
(List
$442.41
)
Qty
Add to Cart
Overview
Mfr description
30314DJ METRIC TAPERED ROLLER BEARING
Specifications
Bore Diameter
70 mm
Outside Diameter
150 mm
Overall Width
38 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data