Motion
NAXR35
Needle Roller Bearing - 35 mm Bore, 52 mm OD, 30 mm Width
MI ITEM #04719890
MFR #NAXR35
Price$374.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 52 mm OD, 30 mm Width
MI ITEM #04719890
MFR #NAXR35

Mfr description
NAXR35 (P.O.R.) NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.81/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    30 mm
  • Weight
    0.41 lb

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The NAXR35 Needle Roller Bearing features a 35 mm bore diameter, 52 mm outside diameter, 30 mm overall width, and weighs 0.41 lb, making it suitable for heavy-duty systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAXR35
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    22.1 kN
  • Radial Static Load Capacity
    40.8 kN
  • Series
    NAXR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)