Motion
VF5144-5DZ1
Pilot Operated 5 Port Solenoid Valve
MI ITEM #04719937
MFR #VF5144-5DZ1
List Price$125.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated 5 Port Solenoid Valve
MI ITEM #04719937
MFR #VF5144-5DZ1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$125.90/each for your price

Overview

Mfr description
VF5144-5DZ1 VALVE
  • 5 port solenoid valve
  • Power consumption: 1.55W standard, 0.5W w/power saving circuit
  • Built-in full-wave rectifier (AC)
  • Body ported & base mounted styles

Specifications

  • Piping Type
    Base Mounted without Subplate
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    102 psi
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Manufacturer Product Page
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    78 mm
  • Overall Length
    142.2 mm
  • Overall Width
    58 mm
  • Response Time
    30 ms
  • Solenoid Allowable Voltage Fluct
    -7 to +10 %
  • Solenoid Power Consumption
    1.5 W, 1.75 (With Light) W
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text