Motion
BR405228UU
Machined Type Needle Roller Bearings - 2.5 in Bore, 3.25 in OD, 1.75 in Width, 2 Seals
MI ITEM #04720333
MFR #BR405228UU
Price$129.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 2.5 in Bore, 3.25 in OD, 1.75 in Width, 2 Seals
MI ITEM #04720333
MFR #BR405228UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.04/each

Specifications

Dimensions

  • Bore Diameter  
    2.5 in
  • Outside Diameter  
    3.25 in
  • Overall Width  
    1.75 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    94600 N
  • Long Description
    The BR405228UU Machined Type Needle Roller Bearing features a 2.5 in bore diameter, 2 seals closure type, 3.25 in outside diameter, and 1.75 in overall width, making it well suited for sealed heavy-duty gearboxes, industrial equipment, and automotive drivetrain systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    174000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
BR405228UU NEEDLE ROLLER BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • With Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought