Motion
KT354525C3
Needle Roller Bearing - 35 mm Bore, 45 mm OD, 25 mm Width
MI ITEM #04720346
MFR #KT354525C3
List Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 45 mm OD, 25 mm Width
MI ITEM #04720346
MFR #KT354525C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.52/each for your price

Overview

Mfr description
KT354525 NEEDLE CAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    42100 N
  • Static Load Capacity
    57900 N
  • Max Rpm
    14000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT354525C3
  • Weight
    151.02 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT354525C3 Needle Roller Bearing features a 35 mm bore diameter, 45 mm outside diameter, 25 mm overall width, and 151.02 lb weight, making it ideal for demanding rotating assemblies, construction equipment, and industrial gear drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text