Motion
NAG4911
Yoke Roller Bearing - 55 mm Bore
MI ITEM #04720359
MFR #NAG4911
List Price$387.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 55 mm Bore
MI ITEM #04720359
MFR #NAG4911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$387.89/each for your price

Overview

Mfr description
NAG4911 ROLLER BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    25 mm
  • Outside Diameter
    80 mm
  • Max Rpm
    3500 rpm
  • Static Load Capacity
    77700 N
  • Manufacturer Catalog
  • Series
    NAG
  • Dynamic Load Capacity
    48100 N
  • Manufacturer Catalog Number
    NAG4911
  • Weight
    0.87 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text