Motion
LRT323720
Inner Ring - 32 mm Bore, 37 mm OD
MI ITEM #04720362
MFR #LRT323720
List Price$25.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 32 mm Bore, 37 mm OD
MI ITEM #04720362
MFR #LRT323720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.28/each for your price

Overview

Mfr description
LRT323720 INNER RING

Specifications

  • Bore Diameter
    32 mm
  • Outside Diameter
    37 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    28200 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT323720
  • Weight
    0.27 lb
  • Max Rpm
    11000 rpm
  • Overall Width
    20 mm
  • Static Load Capacity
    50100 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT323720 is a needle roller bearing inner ring with a 32 mm bore diameter, 37 mm outside diameter, 20 mm overall width, and 0.27 lb weight, suitable for compact machinery requiring reliable needle roller bearing support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text