Motion
LRT384330
Inner Ring - 38 mm Bore, 43 mm OD
MI ITEM #04720363
MFR #LRT384330
List Price$40.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 38 mm Bore, 43 mm OD
MI ITEM #04720363
MFR #LRT384330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.90/each for your price

Overview

Mfr description
LRT384330 INNER RING

Specifications

  • Bore Diameter
    38 mm
  • Outside Diameter
    43 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    43800 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT384330
  • Weight
    0.55 lb
  • Max Rpm
    9500 rpm
  • Overall Width
    30 mm
  • Static Load Capacity
    92600 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT384330 is a needle roller bearing inner ring with a 38 mm bore diameter, 43 mm outside diameter, 30 mm overall width, and 0.55 lb weight, ideal for industrial applications requiring dependable needle roller bearing operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text