Motion
LRT708025
Inner Ring - 70 mm Bore, 80 mm OD
MI ITEM #04720364
MFR #LRT708025
Price$64.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 70 mm Bore, 80 mm OD
MI ITEM #04720364
MFR #LRT708025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.73/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter
    80 mm
  • Overall Width
    25 mm
  • Weight
    0.50 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    59400 N
  • Long Description
    The LRT708025 is a needle roller bearing inner ring with a 70 mm bore diameter, 80 mm outside diameter, 25 mm overall width, and 0.50 lb weight, engineered for industrial machinery utilizing precision needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT708025
  • Max Rpm
    5000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    13700 N

Overview

Mfr description
LRT708025 INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought