Motion
LRT809030
Inner Ring - 80 mm Bore, 90 mm OD
Mi Item #04720366
MFR #LRT809030
Price$100.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 80 mm Bore, 90 mm OD
Mi Item #04720366
MFR #LRT809030

Mfr description
LRT809030 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.05/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter
    90 mm
  • Overall Width
    30 mm
  • Weight
    0.68 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    87300 N
  • Long Description
    The LRT809030 is a needle roller bearing inner ring with a 80 mm bore diameter, 90 mm outside diameter, 30 mm overall width, and 0.68 lb weight, suitable for precision needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT809030
  • Max Rpm
    4500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    175000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)