Motion
LRTZ202518
Inner Ring - 20 mm Bore, 25 mm OD
MI ITEM #04720367
MFR #LRTZ202518
Price$21.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 25 mm OD
MI ITEM #04720367
MFR #LRTZ202518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.74/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    25 mm
  • Overall Width
    18 mm
  • Weight
    0.05 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    18000 N
  • Long Description
    The LRTZ202518 is a needle roller bearing inner ring with a 20 mm bore diameter, 25 mm outside diameter, 18 mm overall width, and 0.05 lb weight, engineered for compact needle roller bearing applications in industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ202518
  • Max Rpm
    7500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    20500 N

Overview

Mfr description
LRTZ202518 INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought