Motion
LME81625UU
Open Linear Bushing with Seal - LME Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, Open
MI ITEM #04720369
MFR #LME81625UU
Your Price$85.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LME Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, Open
MI ITEM #04720369
MFR #LME81625UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.43/each(List $98.25)

Overview

Mfr description
LME81625UU LINEAR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Closure Type
    Open
  • Overall Width
    25 mm
  • Series
    LME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text