Motion
45167
Eagle® Classical - V Belting - B/17 Size, Number of Sections 1, 0.6600 in Top Width, 0.6000 in Height, 100 ft Length, Non-Reinforced, Super Grip Top, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #04720408
MFR #45167
Price$14.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Classical - V Belting - B/17 Size, Number of Sections 1, 0.6600 in Top Width, 0.6000 in Height, 100 ft Length, Non-Reinforced, Super Grip Top, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #04720408
MFR #45167

Mfr description
493040030M IVORY 85 SGT PU B/17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.36/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Groove Angle
    34° ±0.33° 38° ±0.33 °
  • Minimum Pulley Diameter
    4.28 in
  • Overall Height
    0.6000 in
  • Overall Length
    100 ft
  • Section Size
    B/17
  • Weight
    10.7 lbs

Details

  • Additional Details
    Polyurethane Grip Top
  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Ivory
  • Construction Type
    Super Grip Top
  • Durometer
    85
  • Manufacturer Catalog Number
    493040030M
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    B/17
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    B/17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)