Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
493170030M

Classical - V Belting - C/22 Section, Number of Sections: 1, Super Grip Top Type, 100 ft Length
MI ITEM #04720418
MFR #493170030M

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
493170030M IVORY 85 RSGT TPE C/22

Specifications

  • Belt Profile
    V-SGT
  • Belt Category
    Classical - V Belting
  • Section
    C/22
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Construction Type
    Super Grip Top
  • Material
    Polyurethane
  • Color
    Ivory
  • Weight
    22.400 lbs
  • Manufacturer Catalog Number
    493170030M
  • Minimum Pulley Diameter
    6.61 in
  • Product Type
    Endless Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought