Motion
45977
Solid Core Round Belt - 10 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #04720422
MFR #45977
Your Price$4.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 10 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #04720422
MFR #45977

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.75/ft(List $5.46)

Overview

Mfr description
L04OG8510M ORANGE 85 10MM

Specifications

  • Core Type
    Solid
  • Outside Diameter
  • Band Type
    Belting
  • Overall Length
  • Material
    Polyurethane
  • Minimum Pulley Diameter
    80 mm
  • Color
    Orange
  • Standards Met
    FDA
  • Manufacturer Catalog Number
    L04OG8510M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text