1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
FENNER DRIVES 4911065 CLEAR 95 3L TWIN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
4911065 CLEAR 95 3L TWIN
Round Belt - 15/16 in OD
MI ITEM #
04720426
MFR #
4911065 CLEAR 95 3L TWIN
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4911065 CLEAR 95 3L TWIN
Specifications
Outside Diameter
15/16 in
Material
Polyurethane
Minimum Pulley Diameter
2-1/2 in
Color
Clear
Manufacturer Catalog Number
4911065
Additional Details
Twin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought