1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
15151
2.91" OD, 1-1/8" Flat Belt Idler Pulleys
Mi Item #
04720445
MFR #
15151
Price
$31.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Idler Pulleys
FENNER DRIVES 15151
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
15151
2.91" OD, 1-1/8" Flat Belt Idler Pulleys
Mi Item #
04720445
MFR #
15151
Mfr description
FA2900 2.91" 1-1/8" FLAT BELT IDLER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$31
.21
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
17 mm
Outside Diameter
2.9100 in
Weight
0.2563 lb
Details
Type Of Bearing
6203-2RS
UPC_NO
0662345007368
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items