Motion
2595
Solid Core Round Belt - 3/16 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #04720462
MFR #2595
Price$8.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 3/16 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #04720462
MFR #2595

Mfr description
5218009 HYFEN 85 R 3/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.17/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    52 mm
  • Outside Diameter  
    3/16 in
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Blue -Green
  • Core Type
    Solid
  • Manufacturer Catalog Number
    5218009
  • Material
    Polyurethane
  • Reinforcing Cord Material
    Polyester
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)