Motion
32173
Solid Core Round Belt - 3/32 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #04720466
MFR #32173
Price$0.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 3/32 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #04720466
MFR #32173

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.79/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    19 mm
  • Outside Diameter  
    3/32 in
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Orange
  • Core Type
    Solid
  • Manufacturer Catalog Number
    1032003
  • Material
    Polyurethane
  • Standards Met
    FDA

Overview

Mfr description
1032003 ORANGE 85 3/32"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought