Motion
34859
V-Belt Idler Pulley - .510/.520 in Bore, 6.28 in OD, B, 5V Section, 3 Groove
Mi Item #04720467
MFR #34859
Price$264.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - .510/.520 in Bore, 6.28 in OD, B, 5V Section, 3 Groove
Mi Item #04720467
MFR #34859

Mfr description
V3B6280 V3B6280 6.28" B V-BELT IDLER
  • Designed for strength and durability; use with standard A, B and 5V section V belts in a variety of industrial applications
  • Radial supporting ribs provide additional belt support and prevents groove deformation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.34/each

Specifications

Dimensions

  • Belt Section Size
    5V, B
  • Outside Diameter
    6.2800 in
  • Weight
    3.117 lb

Details

  • Number Of Belt Grooves
    3
  • Product Type
    V-Belt Idler Pulleys
  • UPC_NO
    662345012843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)