1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
V4B6280
V-Belt Idler Pulley - .510/.520 in Bore, 6.28 in OD, B, 5V Section, 4 Groove
MI ITEM #
04720468
MFR #
V4B6280
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Idler Pulleys
FENNER DRIVES V4B6280
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
V4B6280
V-Belt Idler Pulley - .510/.520 in Bore, 6.28 in OD, B, 5V Section, 4 Groove
MI ITEM #
04720468
MFR #
V4B6280
Mfr description
V4B6280 V4B6280 6.28" B V-BELT IDLER
Designed for strength and durability; use with standard A, B and 5V section V belts in a variety of industrial applications
Radial supporting ribs provide additional belt support and prevents groove deformation
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Belt Section Size
5V, B
Outside Diameter
6.2800 in
Weight
3.835 lb
Details
Number Of Belt Grooves
4
Product Type
V-Belt Idler Pulleys
UPC_NO
662345012850
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items