Motion
39826
Solid Core Round Belt - 1/4 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #04720475
MFR #39826
Price$2.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 1/4 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #04720475
MFR #39826

Mfr description
4940003 OPAQUE 80 6.3MM (1/4")
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.44/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    44 mm
  • Outside Diameter  
    1/4 in
  • Overall Length  
    100 ft
  • Section Size
    6.3 mm

Details

  • Band Type
    Belting
  • Color
    Opaque
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4940003
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)