Motion
39833
Classical - V Belting - A/13 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #04720477
MFR #39833
List Price$6.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - A/13 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #04720477
MFR #39833

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.13/ft for your price

Overview

Mfr description
4940009 OPAQUE 80 A/13

Specifications

  • Belt Profile
    V
  • Section Size
    A/13
  • Belt Category
    Classical - V Belting
  • Section
    A/13
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Construction Type
    V
  • Material
    Polyurethane
  • Color
    Opaque
  • Groove Angle
    34° ±0.33° 38° ±0.33 °
  • Weight
    18.559 lbs
  • Manufacturer Catalog Number
    4940009
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Minimum Pulley Diameter
    2.2 in
  • Product Type
    Endless Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text