Motion
39842
Metric - V Belting - Z/10 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #04720478
MFR #39842
Price$3.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric - V Belting - Z/10 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #04720478
MFR #39842

Mfr description
4940028 RED 90 Z/10
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.76/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    2.5 in
  • Overall Length
    100 ft
  • Weight
    4.6 lbs

Details

  • Belt Category
    Metric - V Belting
  • Belt Profile
    V
  • Color
    Red
  • Construction Type
    V
  • Manufacturer Catalog Number
    4940028
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Section
    Z/10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)