Motion
4940070
Fractional HP - V Belting - 3L Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #04720480
MFR #4940070
List Price$5.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional HP - V Belting - 3L Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #04720480
MFR #4940070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.09/ft for your price

Overview

Mfr description
4940070 BEIGE 95 R 3L

Specifications

  • Belt Profile
    V
  • Belt Category
    Fractional HP - V Belting
  • Section
    3L
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Construction Type
    V
  • Material
    Polyurethane
  • Color
    Beige
  • Groove Angle
    34° ±0.33° 36° ±0.33° 38° ±0.33 °
  • Weight
    19.8 lbs
  • Standards Met
    FDA
  • Manufacturer Catalog Number
    4940070
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Product Type
    Endless Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text