Motion
39977
Classical - V Belting - A/13 Section, Number of Sections: 1, Cogged Type, 100 ft Length
Mi Item #04720481
MFR #39977
Price$8.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - A/13 Section, Number of Sections: 1, Cogged Type, 100 ft Length
Mi Item #04720481
MFR #39977

Mfr description
4940071 BEIGE 95 R CG A/13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.30/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    2.78 in
  • Overall Length
    100 ft
  • Section Size
    A/13
  • Weight
    16.2073 lbs

Details

  • Additional Details
    Cogged
  • Belt Category
    Classical - V Belting
  • Belt Profile
    V-Cogged
  • Color
    Beige
  • Construction Type
    Cogged
  • Manufacturer Catalog Number
    4940071
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Section
    A/13
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)