Motion
39978
Classical - V Belting - B/17 Section, Number of Sections: 1, Cogged Type, 100 ft Length
MI ITEM #04720482
MFR #39978
Price$11.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - B/17 Section, Number of Sections: 1, Cogged Type, 100 ft Length
MI ITEM #04720482
MFR #39978

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.35/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    4.43 in
  • Overall Length
    100 ft
  • Section Size
    B/17
  • Weight
    9.76 lbs

Details

  • Additional Details
    Cogged
  • Belt Category
    Classical - V Belting
  • Belt Profile
    V-Cogged
  • Color
    Beige
  • Construction Type
    Cogged
  • Manufacturer Catalog Number
    4940072
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Section
    B/17
  • Standards Met
    FDA

Overview

Mfr description
4940072 BEIGE 95 R CG B/17

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought