Motion
4940062 ORANGE 85 R 9/16"

FENNER DRIVES
4940062 ORANGE 85 R 9/16"

4940062 ORANGE 85 R 9/16"
MI ITEM #04720488
MFR #4940062 ORANGE 85 R 9/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
4940062 ORANGE 85 R 9/16"

4940062 ORANGE 85 R 9/16"
MI ITEM #04720488
MFR #4940062 ORANGE 85 R 9/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    5-5/8 in
  • Outside Diameter  
    0.5625 in

Details

  • Color
    Orange
  • Manufacturer Catalog Number
    4940062
  • Material
    Polyurethane

Overview

Mfr description
4940062 ORANGE 85 R 9/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought