Motion
15077
Belt Drive Accessories - 0.3750 in Bore
Mi Item #04720506
MFR #15077
Price$31.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt Drive Accessories - 0.3750 in Bore
Mi Item #04720506
MFR #15077

Mfr description
RX0219 2" 3/8" BORE CARRIAGE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter
    1.9500 in
  • Weight
    0.211 lbs

Details

  • Harmonization Code
    8483.50.9040
  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)