1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
10377
#40 5/8" bore Chain Sprocket 17 teeth PowerMax Sprocket
Mi Item #
04720513
MFR #
10377
Price
$28.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Chain Couplings
FENNER DRIVES 10377
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
10377
#40 5/8" bore Chain Sprocket 17 teeth PowerMax Sprocket
Mi Item #
04720513
MFR #
10377
Mfr description
CS4003 #40 17 TEETH CHAIN SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$28
.73
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.6250 in
Outside Diameter
2.9800 in
Weight
0.207 lbs
Details
Number Of Teeth
17
Product Type
Chain Coupling Hubs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items