1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
15139
#50 5/8" bore Chain Sprocket 15 teeth PowerMax Sprocket
Mi Item #
04720514
MFR #
15139
Price
$30.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Chain Couplings
FENNER DRIVES 15139
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
15139
#50 5/8" bore Chain Sprocket 15 teeth PowerMax Sprocket
Mi Item #
04720514
MFR #
15139
Mfr description
CS5004 #50 15 TEETH CHAIN SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$30
.33
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.6250 in
Outside Diameter
3.3400 in
Weight
0.236 lbs
Details
Number Of Teeth
15
Product Type
Chain Coupling Hubs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items