Motion
45048
Round Belt - 18 mm OD
MI ITEM #04720518
MFR #45048
Price$20.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 18 mm OD
MI ITEM #04720518
MFR #45048

Mfr description
4940091 GREEN 89 T 18MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.21/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    6.38 in
  • Outside Diameter  
    18 mm
  • Section Size
    18 mm

Details

  • Additional Details
    Textured
  • Color
    Green
  • Manufacturer Catalog Number
    4940091
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)