Motion
5700605
Overlap Die Set Round 10mm Eagle Belting Accessories
Mi Item #04720541
MFR #5700605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overlap Die Set Round 10mm Eagle Belting Accessories
Mi Item #04720541
MFR #5700605

Mfr description
5700605 OVERLAP DIE SET ROUND 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Die Outside Diameter
    10 mm
  • Weight
    0.500 lbs

Details

  • Harmonization Code
    8515.90.2000
  • Includes
    Welder, Control Box, Set of Dies, Flash Cutters, Cutting Shears, Carrying Case
  • Product Types
    Belt Drive Accessories
  • Thread Direction
    Right Hand
  • UPC_NO
    662345064309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)