Motion
040850010

FENNER DRIVES
040850010

V-link Adjustable Belt Antistatic - A/4L/13 Section, 0.5000 in Top Width, 10 m Length, Blue, Composite Polyester/Polyurethane Material
Mi Item #04720544
MFR #040850010
Price$71.40/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
040850010

V-link Adjustable Belt Antistatic - A/4L/13 Section, 0.5000 in Top Width, 10 m Length, Blue, Composite Polyester/Polyurethane Material
Mi Item #04720544
MFR #040850010

Mfr description
040850010 POWERTWIST PLUS AS A/13 10M
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.40/mr

Specifications

Dimensions

  • Belting Length
    10 m
  • Minimum Pulley Diameter
    3.00 in
  • Overall Length
    10 m
  • Top Width
    0.5000 in

Details

  • Additional Details
    Certifications: RoHS | Max Product Weight w | Idlers: 340 lbs | 154 kg | UHMW: 115 lbs | 52 kg
  • Adjustable Link Type
    PowerTwist®
  • Color
    Blue
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 °C to 116 °C, -40 °F to 240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    A/4L/13
  • Series
    Powertwist
  • Standards Met
    RoHS
  • Trade Number
    POWERTWIST A/4L/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)