Motion
59036
V-Link Adjustable Belt - SPZ Section, 3/8 in Top Width, 5 m Length, Composite Polyester/Polyurethane Material
MI ITEM #04720552
MFR #59036
List Price$130.49/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt - SPZ Section, 3/8 in Top Width, 5 m Length, Composite Polyester/Polyurethane Material
MI ITEM #04720552
MFR #59036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.49/mr for your price

Overview

Mfr description
L02Z5N SUPERTLINK BELT SPZ NEW 5M

Specifications

  • Adjustable Link Type
    SuperTLink®
  • Section
    SPZ
  • Top Width
    3/8 in
  • Belting Length
    5 m
  • Material
    Composite Polyester/Polyurethane
  • Color
    Blue
  • Product Type
    V-Link Adjustable Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text