Motion
46287
Classical - V Belting - A/13 Section, Number of Sections: 1, Super Grip Top Type, 100 ft Length
Mi Item #04720553
MFR #46287
Price$11.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - A/13 Section, Number of Sections: 1, Super Grip Top Type, 100 ft Length
Mi Item #04720553
MFR #46287

Mfr description
L04G89ASG GREEN 89 SGT PVC A/13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.03/ft

Specifications

Dimensions

  • Groove Angle
    34° ±0.33° 38° ±0.33 °
  • Overall Length
    100 ft
  • Section Size
    A/13
  • Weight
    11.4 lbs

Details

  • Additional Details
    PVC Grip Top
  • Belt Category
    Classical - V Belting
  • Belt Profile
    V-SGT
  • Color
    Green
  • Construction Type
    Super Grip Top
  • Manufacturer Catalog Number
    L04G89ASG
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Section
    A/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)