1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
L04G89CSG GREEN 89 SGT PVC C/22
Round Belt - 22 mm OD
MI ITEM #
04720555
MFR #
L04G89CSG GREEN 89 SGT PVC C/22
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
FENNER DRIVES L04G89CSG GREEN 89 SGT PVC C/22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
L04G89CSG GREEN 89 SGT PVC C/22
Round Belt - 22 mm OD
MI ITEM #
04720555
MFR #
L04G89CSG GREEN 89 SGT PVC C/22
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Outside
Diameter
22 mm
Details
Additional Details
PVC Grip Top
Color
Green
Manufacturer Catalog Number
L04G89CSG
Material
Polyurethane
Overview
Mfr description
L04G89CSG GREEN 89 SGT PVC C/22
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought