1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
L04OP802M OPAQUE 80 2MM
Round Belt - 2 mm OD
MI ITEM #
04720556
MFR #
L04OP802M OPAQUE 80 2MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
FENNER DRIVES L04OP802M OPAQUE 80 2MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
L04OP802M OPAQUE 80 2MM
Round Belt - 2 mm OD
MI ITEM #
04720556
MFR #
L04OP802M OPAQUE 80 2MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
L04OP802M OPAQUE 80 2MM
Specifications
Outside Diameter
2 mm
Material
Polyurethane
Minimum Pulley Diameter
0.55 in
Color
Opaque
Manufacturer Catalog Number
L04OP802M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought