Motion
L04OP803M OPAQUE 80 3MM

FENNER DRIVES
L04OP803M OPAQUE 80 3MM

Solid Core Round Belt - 3 mm OD, Solid Core Type, 100 ft Overall Length
Mi Item #04720557
MFR #L04OP803M OPAQUE 80 3MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
L04OP803M OPAQUE 80 3MM

Solid Core Round Belt - 3 mm OD, Solid Core Type, 100 ft Overall Length
Mi Item #04720557
MFR #L04OP803M OPAQUE 80 3MM

Mfr description
L04OP803M OPAQUE 80 3MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    21 mm
  • Outside Diameter  
    3 mm
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Opaque
  • Core Type
    Solid
  • Manufacturer Catalog Number
    L04OP803M
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)