Motion
L04R90CSG

FENNER DRIVES
L04R90CSG

Classical - V Belting - C/22 Section, Number of Sections: 1, Super Grip Top Type, 100 ft Length
MI ITEM #04720561
MFR #L04R90CSG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
L04R90CSG

Classical - V Belting - C/22 Section, Number of Sections: 1, Super Grip Top Type, 100 ft Length
MI ITEM #04720561
MFR #L04R90CSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    5.94 in
  • Overall Length
    100 ft

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V-SGT
  • Color
    Red
  • Construction Type
    Super Grip Top
  • Manufacturer Catalog Number
    L04R90CSG
  • Material
    Polyurethane
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Section
    C/22

Overview

Mfr description
L04R90CSG RED 90 SGT PVC C/22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought