1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
L04OG852M ORANGE 85 2MM
Eagle Belting ORANGE 85 2MM
Mi Item #
04720580
MFR #
L04OG852M ORANGE 85 2MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
FENNER DRIVES L04OG852M ORANGE 85 2MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
L04OG852M ORANGE 85 2MM
Eagle Belting ORANGE 85 2MM
Mi Item #
04720580
MFR #
L04OG852M ORANGE 85 2MM
Mfr description
L04OG852M ORANGE 85 2MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Minimum Pulley Diameter
5/8 in
Details
Color
Orange
Manufacturer Catalog Number
L04OG852M
Material
Polyurethane
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items