Motion
45984
Solid Core Round Belt - 6 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #04720584
MFR #45984
Your Price$1.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 6 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #04720584
MFR #45984

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.30/ft(List $1.82)

Overview

Mfr description
L04OG856M ORANGE 85 6MM

Specifications

  • Core Type
    Solid
  • Outside Diameter
  • Band Type
    Belting
  • Overall Length
  • Material
    Polyurethane
  • Minimum Pulley Diameter
    48 mm
  • Color
    Orange
  • Standards Met
    FDA
  • Manufacturer Catalog Number
    L04OG856M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text