1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
G.L. Huyett
SP-375-1000
Slotted Spring Pin, Diameter: 3/8", Material: Steel, Length: 1"
MI ITEM #
04720740
MFR #
SP-375-1000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
G.L. Huyett SP-375-1000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G.L. Huyett
SP-375-1000
Slotted Spring Pin, Diameter: 3/8", Material: Steel, Length: 1"
MI ITEM #
04720740
MFR #
SP-375-1000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SP-375-1000 ZINC ROLL PIN
Specifications
Pin Type
Slotted
Diameter
3/8 in
Minimum Actual Diameter
0.385 in
Maximum Actual Diameter
0.395 in
Length
1 in
Material
Steel
Finish Coating
Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data