Motion
6028-2NS
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04720990
MFR #6028-2NS
List Price$1,317.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04720990
MFR #6028-2NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,317.29/each for your price

Overview

Mfr description
6028 2NS BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6028-2NSBXMS
  • Manufacturer Upc Number
    4991893527469
  • UPC_NO
    4991893527469
  • Weight
    9.15 lbs
  • Description
    6028 2NSL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6028-2NSBXMS is a radial deep groove ball bearing with a 140mm bore, straight bore, double sealed, 210mm outside diameter, and 33mm width, ideal for harsh environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text