Motion
6819ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 120 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04720992
MFR #6819ZZ
List Price$778.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 120 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04720992
MFR #6819ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$778.65/each for your price

Overview

Mfr description
6819 ZZ DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6819ZZBV2S
  • Manufacturer Upc Number
    4991893806786
  • UPC_NO
    4991893806786
  • Weight
    0.67 lbs
  • Description
    6819 ZZ DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6819ZZBV2S is a radial deep groove ball bearing with a 95 mm bore and 120 mm outside diameter, double shielded for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text