Motion
SR71-8 425 DPK HHS

REXNORD INC
SR71-8 425 DPK HHS

Thomas® Disc Coupling Disc Pack - 425 Cplg Size, Scalloped, Stainless Steel, 10-3/4 in OD
MI ITEM #04721737
MFR #SR71-8 425 DPK HHS
Your Price$2,228.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR71-8 425 DPK HHS

Thomas® Disc Coupling Disc Pack - 425 Cplg Size, Scalloped, Stainless Steel, 10-3/4 in OD
MI ITEM #04721737
MFR #SR71-8 425 DPK HHS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,228.78/each(List $3,343.18)

Overview

Mfr description
587252 SR71-8 425 DPK HHS

Specifications

  • Coupling Size Code
    425
  • Disc Shape
    Scalloped
  • Disc Material
    Stainless Steel
  • Coupling Outside Diameter
    10-3/4 in
  • Series
    SR71-8
  • UPC_NO
    793699724189
  • Manufacturer Catalog Number
    587252
  • Weight
    7.00 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text