Motion
PKIT SR71-8 425 STL

REXNORD INC
PKIT SR71-8 425 STL

Parts Kit - Parts Kit, Series 71, Cplg Size 425
MI ITEM #04721738
MFR #PKIT SR71-8 425 STL
Price$4,477.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR71-8 425 STL

Parts Kit - Parts Kit, Series 71, Cplg Size 425
MI ITEM #04721738
MFR #PKIT SR71-8 425 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,477.25/each

Specifications

Dimensions

  • Coupling Outside Diameter
    273.1 mm
  • Coupling Size Code
    425
  • Weight
    7.00 lbs

Details

  • Includes
    Locknut
  • Manufacturer Catalog Number
    587621
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    71
  • UPC_NO
    793699724370

Overview

Mfr description
587621 PKIT SR71-8 425 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought