Motion
6001-H-20T1XDDU

NSK CORP, BEARING DIV
6001-H-20T1XDDU

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width
MI ITEM #04721881
MFR #6001-H-20T1XDDU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6001-H-20T1XDDU

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width
MI ITEM #04721881
MFR #6001-H-20T1XDDU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    28 mm
  • Overall Height
    8 mm
  • Overall Width  
    8 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Long Description
    The 6001-H-20T1XDDU is a 12mm bore radial deep groove ball bearing with double seals, 28mm OD, and 8mm width for industrial use.
  • Manufacturer Catalog Number
    6001-H-20T1XDDU
  • Manufacturer Upc Number
    029176894442
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176894442

Overview

Mfr description
6001T1XDDUCE.EA3L2 DEEP GROOVE BALL BEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought