Motion
6202-H-20T1XDDU*MA

NSK CORP, BEARING DIV
6202-H-20T1XDDU*MA

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04721893
MFR #6202-H-20T1XDDU*MA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6202-H-20T1XDDU*MA

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04721893
MFR #6202-H-20T1XDDU*MA

Mfr description
6202-H-20T1XDDU-MA SS BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Height
    11 mm
  • Overall Length
    35 mm
  • Overall Width  
    11 mm

Details

  • Ball Retainer Material
    Polyamide Resin
  • Ball Screw Application
    No
  • Bearing Material
    ES1 Stainless Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105048
  • Internal Clearance
    CN
  • Long Description
    The 6202-H-20T1XDDU*MA is a reinforced radial/deep groove ball bearing with a 15 mm bore and 35 mm OD, ideal for harsh environments.
  • Manufacturer Catalog Number
    6202-H-20T1XDDU*MA
  • Manufacturer Upc Number
    029176709821
  • Max Operating Temperature
    80 °C, 176 °F
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6500 N, 1461.26 lbf
  • Radial Static Load Capacity
    320 N, 71.94 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176709821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)